Shop All Bungee Cords & Straps
Bulk-Strap
HD Bungee Cord Roll, 100 ft.L, 3/16 In.D
Mfr # NL1005
Zoro # G4291095
original price:
$58.23
9% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stretched Bungee Length +25%
- Bungee Length 100 ft
- Color White
- Length 100 ft.
- Body Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # NL1005
- Zoro # G4291095
- Country of Origin United States
- Category Bungee Cords & Straps
Dimensions
Stretched Bungee Length | +25% |
Bungee Length | 100 ft |
Length | 100 ft. |
Bungee Width | 3/16 in |
Diameter | 3/16" |
Cord Diameter | 3/16 in |
Overall Length | 100 ft |
Overall Width | 1/4 in |
Stretch Length - Maximum | 125 ft |
Details
Color | White |
Body Material | Rubber |
Item | Bungee Cord Roll |
Bungee End Type | No End |
Bungee Material | Nylon |
For Use With | 14A756,14A751 |
Item - Bungees | Bungee Cord Roll |
Cord Outer Material | Nylon |
Description
Bungee Cord Roll, Bungee Material Nylon, Cord Outer Material Nylon, End Type Not Applicable, Hook Length Not Applicable, Hook Opening Size Not Applicable, End Material Not Applicable, Stretch Length - Maximum 125 ft, Cord Diameter 3/16 in, Overall Length 100 ft, Overall Width 1/4 in, Color White, Product Type Bungee Cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Steel Corner Protector with Rubber Lining (SCPR12)
- STREN-FLEX Synthetic Web Sling, Type 4, 10 ft L, 3 in W, Nylon, Yellow (EET2-903-10)
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Swivel Caster, Face Brake, Loads Up To 600 lb (16XS06201SFBA)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- BULK-STRAP BUCKLE ADJUSTABLE 1-1/2"" (B15)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (DH5)
- BULK-STRAP Bungee Hook, 3 In.L, 1-1/4 In.W, PK4 (SS10-04)
- BULK-STRAP BUCKLE 1.5"" CAM (CAM15)
- THE BETTER BUNGEE Polystrap, White, 36 in. L, SS (BBS36SW)
- Bulk-Strap Bungee Cords & Straps