Shop All Logistics Straps
Bulk-Strap
Cinch Strap, 2" x 96", Black
Mfr # A0296SSB
Zoro # G7915349
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene/Acetal
- For Use With Bulk Strap, Bulk Webbing
- Includes Adjustable Buckle
- Size 2 in x 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # A0296SSB
- Zoro # G7915349
- Country of Origin United States
- Category Logistics Straps
Dimensions
Size | 2 in x 96 in |
Overall Width | 2 in |
Overall Length | 96 in |
Details
Color | Black |
Item | Cinch Strap |
Material | Polypropylene/Acetal |
For Use With | Bulk Strap, Bulk Webbing |
Includes | Adjustable Buckle |
Accessory Type | Cinch Strap |
Buckle Material | Plastic |
Buckle Type | Side Squeeze |
Description
Cinch Strap, Color Black, Overall Length 96 in, Overall Width 2 in, Buckle Type Side Squeeze, Webbing Material Polypropylene, Buckle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- RWM Dual Wheel Kingpinless Caster, Nyln, 6" (2-75-GTB-0620-S-SL)
- YOKE Grab Hook, Alloy Steel, G100, Clevis (X-042-07)
- HARRINGTON Air Chain Hoist, 2000 lb. Cap., 20 ft. Lft (TCS1000P2-20)
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- BULK-STRAP Cinch Strap, 1" x 96", Black (A0196MCB)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548MCB)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- STANLEY 21 in EPDM Tarp Strap, 10PK (S300421)
- Bulk-Strap Logistics Straps