Shop All Logistics Straps
Bulk-Strap
Cinch Strap, 1-1/2" x 96", Black
Mfr # A1596SSB
Zoro # G7915385
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- For Use With Bulk Strap, Bulk Webbing
- Size 1 1/2 in x 96 in
- Material Polypropylene/Acetal
- Includes Adjustable Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # A1596SSB
- Zoro # G7915385
- Country of Origin United States
- Category Logistics Straps
Dimensions
Size | 1 1/2 in x 96 in |
Overall Length | 96 in |
Overall Width | 1 1/2 in |
Details
Color | Black |
Item | Cinch Strap |
For Use With | Bulk Strap, Bulk Webbing |
Material | Polypropylene/Acetal |
Includes | Adjustable Buckle |
Accessory Type | Cinch Strap |
Buckle Material | Plastic |
Buckle Type | Side Squeeze |
Description
Cinch Strap, Color Black, Overall Length 96 in, Overall Width 1 1/2 in, Buckle Type Side Squeeze, Webbing Material Polypropylene, Buckle Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Limit Switch, Includes: UL E212027 (EW-32)
- CROSBY Latch Kit, Steel, 2-5/16 in., 5/8 in. (1096515)
- LIFT-ALL Web Sling, Type 4, 6 ft L, 1 in W, Polyester, Yellow (EE1601DTX6)
- EPCO EPCO BTDT6 Gator Tuff Zinc Transom Tie-Downs - 2 in. x 6 ft., Pair (BTDT6)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596MCB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548MCB)
- BULK-STRAP Cinch Strap, 2" x 48", Black (A0248SSB)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- Bulk-Strap Logistics Straps