Shop All Logistics Straps
Bulk-Strap
Cinch Strap, 1-1/2" x 96", Black
Mfr # A1596MCB
Zoro # G7915358
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene/Zinc
- Size 1 1/2 in x 96 in
- For Use With Bulk Strap, Bulk Webbing
- Includes Adjustable Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # A1596MCB
- Zoro # G7915358
- Country of Origin United States
- Category Logistics Straps
Dimensions
Size | 1 1/2 in x 96 in |
Overall Length | 96 in |
Overall Width | 1 1/2 in |
Details
Color | Black |
Item | Cinch Strap |
Material | Polypropylene/Zinc |
For Use With | Bulk Strap, Bulk Webbing |
Includes | Adjustable Buckle |
Accessory Type | Cinch Strap |
Buckle Type | Cam |
Buckle Material | Zinc |
Description
Cinch Strap, Color Black, Overall Length 96 in, Overall Width 1 1/2 in, Buckle Type Cam, Webbing Material Polypropylene, Buckle Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 192 in H Steel Rolling Ladder, 15 Steps, 450 lb Load Capacity (1515R2642A6E20B4W5C1P3)
- PROSOURCE ProSource PH3001GX Large Platform Cart, 880 lb Weight Capacity, 35-3/4 in L x 24 in W Platform (PH3001GX)
- LITTLE GIANT Platform Truck, 1600 lb., 24 x 36" (T510-UPS)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 30 Proof Coil Chain, Zinc Plated, 75' per Square Pail (T0143526)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- BULK-STRAP Cinch Strap, 2" x 96", Black (A0296SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548MCB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- KINEDYNE Trailer Door Strap, Steel, 36 in. L (15826GRA)
- Bulk-Strap Tie Downs