Shop All Logistics Straps
Bulk-Strap
Cinch Strap, 1-1/2" x 48", Black
Mfr # A1548MCB
Zoro # G7915367
original price:
$15.25
10% off
new price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene/Zinc
- Size 1 1/2 in x 48 in
- Includes Adjustable Buckle
- For Use With Bulk Strap, Bulk Webbing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # A1548MCB
- Zoro # G7915367
- Country of Origin United States
- Category Logistics Straps
Dimensions
Size | 1 1/2 in x 48 in |
Overall Width | 1 1/2 in |
Overall Length | 48 in |
Details
Color | Black |
Material | Polypropylene/Zinc |
Item | Cinch Strap |
Includes | Adjustable Buckle |
For Use With | Bulk Strap, Bulk Webbing |
Accessory Type | Cinch Strap |
Buckle Type | Cam |
Buckle Material | Zinc |
Description
Cinch Strap, Color Black, Overall Length 48 in, Overall Width 1 1/2 in, Buckle Type Cam, Webbing Material Polypropylene, Buckle Material Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAB FOURS RANCH WINCH TRAY (FITS ALL FULL SIZE BLACK STEEL FRONT BUMPERS) (M1650-1)
- MIDWEST FASTENER 1/4" x 5-1/4" Zinc Plated Steel Eye-Eye Turnbuckle 10PK (52350)
- CALDWELL Reel Lifter, 11000 lb., 14 in L. Arm (RL-5.5)
- DAYTON Wire Rope Sleeve, 1/8 In, Copper, PK25 (1DLE6)
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- BULK-STRAP Cinch Strap, 1" x 48" Size, Black (A0148SSB)
- BULK-STRAP Cinch Strap, 1-1/2" x 48", Black (A1548SSB)
- BULK-STRAP Cinch Strap, 2" x 96", Black (A0296SSB)
- BULK-STRAP Cinch Strap, 1" x 48", Black (A0148MCB)
- BULK-STRAP Cinch Strap, 1" x 96" Size, Black (A0196SSB)
- TIE 4 SAFE 2" x 10' Lasso Strap w/ Mini J Hook for Towing Wrecker Trailer Tie Down, 2PK (TWS65-5210-GR-2)
- Bulk-Strap Tie Downs