Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 3 1/16" W, Black, PK5
Mfr # CAM2
Zoro # G304067447
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Material Plastic
- Color Black
- For Use With Bulk Strap, Bulk Webbing
- Accessory Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # CAM2
- Zoro # G304067447
- UPC # 787698023046
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 2 in |
Overall Height | 7/8 in |
Compatible Webbing Width - Maximum | 2 1/16 in |
Overall Width | 3 1/16 in |
Overall Length | 2 7/16 in |
Details
Item | Cam Buckle |
Material | Plastic |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Accessory Type | Cam Buckle |
Type | 2" Cam |
Description
Cam Buckle, Color Black, Compatible Webbing Width - Maximum 2 1/16 in, Hardware Material Plastic, Product Type Cam Buckle, Overall Height 7/8 in, Overall Length 2 7/16 in, Overall Width 3 1/16 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 66 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (KDSR103246-D3)
- NOBLELIFT PALLET JACK WHEEL CHOCK (CHOCK)
- BULLDOG WINCH Hand Control, Alpha, 3-prong (20125A)
- THE BETTER BUNGEE Polystrap, Black, Galvanize Steel (BBS12GBK)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- ENPAC Lower Strap, 22 In., LLDPE, For 7202-YE (7205-BK)
- Bulk-Strap Tie Down Hardware