Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 2 5/16" W, Black, PK10
Mfr # CAM15
Zoro # G204067387
original price:
$14.55
17% off
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Plastic
- Color Black
- For Use With Bulk Strap, Bulk Webbing
- Accessory Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # CAM15
- Zoro # G204067387
- UPC # 787698023039
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Length | 1 13/16 in |
Overall Width | 2 5/16 in |
Overall Height | 7/8 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Details
Item | Cam Buckle |
Material | Plastic |
Color | Black |
For Use With | Bulk Strap, Bulk Webbing |
Accessory Type | Cam Buckle |
Type | 1 1/2" Cam |
Description
Cam Buckle, Color Black, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Plastic, Product Type Cam Buckle, Overall Height 7/8 in, Overall Length 1 13/16 in, Overall Width 2 5/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 5 ft L, 1 in W, Polyester, Silver (EN1801TX5)
- VESTIL Adjustable Height Steel Gantry Crane (AHS-8-10-14)
- ZORO SELECT Standard Platform Truck, 1200 lb. (13X508)
- CAMPBELL CHAIN & FITTINGS Eye & Eye Swivel 1/2Galv (T9630835)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- US CARGO CONTROL 10' Horizontal Galvanized E Track (HET10GV)
- Bulk-Strap Tie Downs