Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 1" W, Silver, PK2
Mfr # MC1
Zoro # G104067388
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Zinc
- Color Silver
- For Use With Bulk Strap, Bulk Webbing
- Accessory Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # MC1
- Zoro # G104067388
- UPC # 787698015461
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Overall Length | 2 1/2 in |
Overall Height | 15/16 in |
Overall Width | 1 in |
Compatible Webbing Width - Maximum | 1 in |
Details
Item | Cam Buckle |
Material | Zinc |
Color | Silver |
For Use With | Bulk Strap, Bulk Webbing |
Accessory Type | Cam Buckle |
Type | 1" Cam |
Description
Cam Buckle, Color Silver, Compatible Webbing Width - Maximum 1 in, Hardware Material Zinc, Product Type Cam Buckle, Overall Height 15/16 in, Overall Length 2 1/2 in, Overall Width 1 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Skate Wheel Conveyor, 24 ft L, 26 3/4 in W, 200 lb/ft Max Load Capacity (55KR71)
- GLOBAL EQUIPMENT Forklift Telescoping Jib Boom Crane, 86-1/4"L-153-3/4"L, 4000 Lb. Capacity (F7723)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUN1)
- ROYAL BASKET TRUCKS Poly Spring Lift Kit, 20 Bu, Blue (G20-BBX-PSN)
- BULK-STRAP Side Squeeze Buckle, 1 1/2" W, Black, PK10 (B15)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Slip Lock, 1 1/2" W, Black, PK10 (MS15)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- US CARGO CONTROL 2" E Track J Hook Fitting (SEF1018L)
- Bulk-Strap Tie Down Hardware