Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 1 7/16" W, Black, PK10
Mfr # CAM1
Zoro # G504067353
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- Material Plastic
- For Use With Bulk Strap, Bulk Webbing
- Color Black
- Accessory Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # CAM1
- Zoro # G504067353
- UPC # 787698023022
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 in |
Overall Width | 1 7/16 in |
Overall Length | 1 1/4 in |
Overall Height | 1/2 in |
Compatible Webbing Width - Maximum | 15/16 in |
Details
Item | Cam Buckle |
Material | Plastic |
For Use With | Bulk Strap, Bulk Webbing |
Color | Black |
Accessory Type | Cam Buckle |
Type | 1" Cam |
Description
Cam Buckle, Color Black, Compatible Webbing Width - Maximum 15/16 in, Hardware Material Plastic, Product Type Cam Buckle, Overall Height 1/2 in, Overall Length 1 1/4 in, Overall Width 1 7/16 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 2/0 Double Loop (Inco) Chain, Zinc Plated, 100' per Carton (T0752024N)
- ZORO SELECT Swivel Plate Caster, Rubbr, 5 in., 325 lb, C (1UHX2)
- LIFT-ALL Web Sling, Type 4, 8 ft L, 6 in W, Polyester, Yellow (EE1606DTX8)
- PEERLESS CHAIN #10 S-HOOK 1000PC/CTN, ZP, 7901035 (7901035)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Slip Lock, 2" W, Black, PK10 (MS2)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- LEATHER BROTHERS TieOut Cable Vinyl Coated Blue 20 ft (164CT20BL)
- Bulk-Strap Tie Downs