Shop All Tie Down Hardware
Bulk-Strap
Cam Buckle, 1 1/2" W, Silver, PK2
Mfr # MC15
Zoro # G104067289
original price:
$13.45
12% off
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 1/2 in
- Material Zinc
- For Use With Bulk Strap, Bulk Webbing
- Color Silver
- Accessory Type Cam Buckle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # MC15
- Zoro # G104067289
- UPC # 787698026573
- Country of Origin Taiwan, Province of China
- Category Tie Down Hardware
Dimensions
Size | 1 1/2 in |
Overall Width | 1 1/2 in |
Compatible Webbing Width - Maximum | 1 1/2 in |
Overall Height | 7/8 in |
Overall Length | 2 3/8 in |
Details
Item | Cam Buckle |
Material | Zinc |
For Use With | Bulk Strap, Bulk Webbing |
Color | Silver |
Accessory Type | Cam Buckle |
Type | 1-1/2" Cam |
Description
Cam Buckle, Color Silver, Compatible Webbing Width - Maximum 1 1/2 in, Hardware Material Zinc, Product Type Cam Buckle, Overall Height 7/8 in, Overall Length 2 3/8 in, Overall Width 1 1/2 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON Colson® 2 Series Wheel 5.00008.459 WS - 8 x 2 Performa Rubber 1/2 Straight Roller Bearing (5.00008.459 WS)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- HARRINGTON Safety Latch for 3 tons Hoist (CF071030)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Galv. Chain (LH075-20-G)
- BULK-STRAP Side Squeeze Buckle, 1" W, Black, PK10 (B1)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- BULK-STRAP Anchor Plate, 1-1/2 to 2In, Nickl Pltd, PK5 (AP15-2)
- BULK-STRAP Anchor Plate, 1 In., SS, PK2 (AP1SS)
- BULK-STRAP Side Squeeze Buckle, 2" W, Black, PK5 (B2)
- BULK-STRAP Anchor Plate, 1-1/2 to 2., SS, PK2 (AP15-2SS)
- TORKLIFT CAMPER TIEDOWNS ACCESSORY - DERRINGER FASTGUN (S9528)
- Bulk-Strap Tie Downs