Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Hook, 3 In.L, 1-1/4 In.W, PK4
Mfr # SS10-04
Zoro # G3917846
product price: $13.29
/pk 4, $3.32/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Size 3 in x 1 1/4 in
- Includes C-Ring
- Material Stainless Steel
- For Use With 14A766
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # SS10-04
- Zoro # G3917846
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Size | 3 in x 1 1/4 in |
Overall Width | 1 1/4 in |
Overall Height | 1 in |
Overall Length | 3 in |
Details
Color | Silver |
Includes | C-Ring |
Material | Stainless Steel |
Item | Bungee Hook |
For Use With | 14A766 |
End Type | Hook |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Stainless Steel, Overall Length 3 in, Overall Width 1 1/4 in, Overall Height 1 in, Color Silver, Includes C-Ring, Product Type Bungee Hook, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- JR PRODUCTS JR Products GSNI-5000-20 Gas Spring - 10" EXT, 20 lbs. (GSNI-5000-20)
- DAYTON Round Sling, Endless, 6 ft., 13,200 lb. (2MJP1)
- HAMILTON Ace-Tuf Wheel 8X2.50 3/4Bb (W-8-AT-3/4)
- BULK-STRAP Adjustable Bungee Hook, 2-5/8 In.L, PK10 (SA9)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/2 In.D (NL1012)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 5/16 In.D (NL1008)
- BULK-STRAP BUCKLE SLIDE RELEASE 1"" (B1)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (DH6)
- THE BETTER BUNGEE Bungee Cord, Blue, 18 in. L, 1-1/2 in. W (BBC18NBL)
- Bulk-Strap Bungee Cords & Straps