Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Hook, 2-3/8 In.L, 1 In.W, PK10
Mfr # SS5-04
Zoro # G4216886
product price: $18.65
/pk 10, $1.86/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 3/8 in x 1 in
- Includes C-Ring
- Material Stainless Steel
- For Use With 14A763
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # SS5-04
- Zoro # G4216886
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Size | 2 3/8 in x 1 in |
Overall Width | 1 in |
Overall Length | 2 3/8 in |
Overall Height | 5/8 in |
Details
Includes | C-Ring |
Material | Stainless Steel |
For Use With | 14A763 |
Item | Bungee Hook |
Color | Silver |
End Type | Hook |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Stainless Steel, Overall Length 2 3/8 in, Overall Width 1 in, Overall Height 5/8 in, Color Silver, Includes C-Ring, Product Type Bungee Hook, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, TPR, 2 in., 75 lb. (P5S-RP020G-ST1)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 29BF (KG29)
- ZORO SELECT Dock Bumper, 20x5-1/4x13 In. (22NT72)
- LIFT-ALL Motorcycle Strap, Ratchet, 6 In. x 1 In. (9004017)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 1/4 In.D (NL1006)
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 5/16 In.D (NL1008)
- BULK-STRAP Buckle Slide Lock 200 Ea (S1)
- BULK-STRAP Bungee Hook, 3-1/8 In.L, 1-1/4 In.W, PK4 (DH13)
- BULK-STRAP Strap Bulk 1-1/2X300'Grn (1020C)
- THE BETTER BUNGEE Polystrap, 12 in. L, SS (BBS12SBK)
- Bulk-Strap Bungee Cords & Straps