Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Hook, 2-3/8 In.L, 1 In.W, PK10
Mfr # DH5
Zoro # G4105315
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brass
- Includes C-Ring
- Material Dichromate Steel
- Size 2 3/8 in x1 in
- For Use With 3/16 in Dia Cord
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # DH5
- Zoro # G4105315
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Size | 2 3/8 in x1 in |
Overall Length | 2 3/8 in |
Overall Height | 5/8 in |
Overall Width | 1 in |
Details
Color | Brass |
Includes | C-Ring |
Material | Dichromate Steel |
Item | Bungee Hook |
For Use With | 3/16 in Dia Cord |
End Type | Hook |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Dichromate Steel, Overall Length 2 3/8 in, Overall Width 1 in, Overall Height 5/8 in, Color Brass, Includes C-Ring, Product Type Bungee Hook, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rectifier (MHGXEC71GGS)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- ZORO SELECT Steel Strapping, 5/8", 20mL, 200 ft. L (43VN02)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- BULK-STRAP Buckle Slide Lock 200 Ea (S1)
- BULK-STRAP BUCKLE ADJUSTABLE 1-1/2"" (B15)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (DH8)
- BULK-STRAP Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4 (DH10)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (SS6-04)
- BULK-STRAP Bungee Hook, 2-3/8 In.L, 1 In.W, PK10 (SS5-04)
- THE BETTER BUNGEE Polystrap, White, 24 in. L (BBS24GW)
- Bulk-Strap Bungee Cords & Straps