Shop All Bungee Cords & Straps
Bulk-Strap
Bungee Hook, 2-15/16 In.L, 1-1/4 In.W, PK4
Mfr # DH10
Zoro # G3962052
product price: $5.75
/pk 4, $1.44/ea
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 15/16 in x 1 1/4 in
- For Use With 3/8 in Dia Cord
- Includes C-Ring
- Material Dichromate Steel
- Color Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # DH10
- Zoro # G3962052
- Country of Origin Taiwan, Province of China
- Category Bungee Cords & Straps
Dimensions
Size | 2 15/16 in x 1 1/4 in |
Overall Height | 1 in |
Overall Length | 2 15/16 in |
Overall Width | 1 1/4 in |
Details
Item | Bungee Hook |
For Use With | 3/8 in Dia Cord |
Includes | C-Ring |
Material | Dichromate Steel |
Color | Brass |
End Type | Hook |
Accessory Type | Bungee Hook |
Description
Bungee Hook, Material Dichromate Steel, Overall Length 2 15/16 in, Overall Width 1 1/4 in, Overall Height 1 in, Color Brass, Includes C-Ring, Product Type Bungee Hook, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Electric Floor Crane, Reach 8 ft., 2500lb. (EPFC-25)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 18BF, Roller Gauge: 16 ga (KG18)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- STREN-FLEX Web Sling, Endless, 8 ft L, 12400 lb Cap. (EN1-902P)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/8 In.D (NL1009)
- BULK-STRAP Bungee Hook, 2-5/8 In.L, 1 In.W, PK10 (DH6)
- BULK-STRAP HD Bungee Cord Roll, 100 ft.L, 3/16 In.D (NL1005)
- BULK-STRAP Adjustable Bungee Hook, 2-5/16 In.L, PK10 (SA6)
- BULK-STRAP BUCKLE SLIP-LOK 2"" BLK (S2)
- BULK-STRAP Bungee Hook, 2-3/4 In.L, 1 In.W, PK10 (SS8-04)
- KEEPER BUNGEE CORD W/BALL 8 PK (6325)
- Bulk-Strap Bungee Cords & Straps