Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, Yellow, 50 ft. L, 4" W
Mfr # PE04050PY
Zoro # G7915245
original price:
$76.89
5% off
new price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 50 ft
- Working Load Limit 6,500 lb
- Width 4 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # PE04050PY
- Zoro # G7915245
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 50 ft |
Width | 4 in |
Overall Length | 50 ft |
Overall Width | 4 in |
Details
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Item | Webbing |
Working Load Limit | 6,500 lb |
Material | Polyester |
Thickness | 0.063 +/-0.016 |
Color | Yellow |
Breaking Strength | 20,000 lb |
Tensile Strength | 20,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Yellow, Overall Length 50 ft, Overall Thickness 1/16 in, Overall Width 4 in, Tensile Strength 20,000 lb/in, Working Load Limit 6,500 lb, Material Polyester, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 3/4” X 60Ft Manila Rope With 9/16” Snap Hook (ROPESNAP3/4X60)
- ZORO SELECT Caster Wheel, 2640 lb. Load, Silver Wheel (DSPK 125K)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- LOCKJAW Soft Shackle, 5,280 lb Working Load Limit (17-031310)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- Bulk-Strap Bulk Webbing