Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, Yellow, 50 ft. L, 3" W
Mfr # PE03050PY
Zoro # G7915288
original price:
$77.52
13% off
new price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.063 +/-0.016
- Working Load Limit 4,900 lb
- Color Yellow
- Length 50 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # PE03050PY
- Zoro # G7915288
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 50 ft |
Width | 3 in |
Overall Length | 50 ft |
Overall Width | 3 in |
Details
Item | Webbing |
Thickness | 0.063 +/-0.016 |
Working Load Limit | 4,900 lb |
Color | Yellow |
Material | Polyester |
Breaking Strength | 15,000 lb |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Tensile Strength | 15,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Yellow, Overall Length 50 ft, Overall Thickness 1/16 in, Overall Width 3 in, Tensile Strength 15,000 lb/in, Working Load Limit 4,900 lb, Material Polyester, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 12" Heavy Duty Poly Strap with Steel Hooks, Tarp Strap, Black, 4-Count (PB12BK4PK)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A3E20B8C1P6)
- COLSON Colson® 2 Series Wheel 2.00005.544 - 5 x 1-1/4 Polyolefin 3/8 Delrin Bushing - Black (2.00005.544)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 3/8"" ZN 35' (722327)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- Bulk-Strap Bulk Webbing