Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, Yellow, 300 ft. L, 3" W
Mfr # PE03300PY
Zoro # G7915175
Free Shipping & Returns
$280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 300 ft
- Working Load Limit 4,900 lb
- Width 3 in
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # PE03300PY
- Zoro # G7915175
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 3 in |
Overall Length | 300 ft |
Overall Width | 3 in |
Details
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Item | Webbing |
Working Load Limit | 4,900 lb |
Material | Polyester |
Thickness | 0.063 +/-0.016 |
Color | Yellow |
Breaking Strength | 15,000 lb |
Tensile Strength | 15,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Yellow, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3 in, Tensile Strength 15,000 lb/in, Working Load Limit 4,900 lb, Material Polyester, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Sheet Separator, 20-30ga, 9-1/4H (TNF09)
- QUIET GLIDE Rail Connector (QG.41)
- MAGLINER Double Grip Handle, Aluminum w/Grips (86031)
- WRIGHT BUMP-RELEASE HOPPER 1/2 CU YD Heavy Bump-Release Gray (5099BR)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- Bulk-Strap Bulk Webbing