Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, Yellow, 300 ft. L, 2" W
Mfr # PE02300PY
Zoro # G7915166
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 10,000 lb
- Length 300 ft
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Thickness 0.063 +/-0.016
- Working Load Limit 3,300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # PE02300PY
- Zoro # G7915166
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 300 ft |
Details
Item | Webbing |
Breaking Strength | 10,000 lb |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Thickness | 0.063 +/-0.016 |
Working Load Limit | 3,300 lb |
Material | Polyester |
Color | Yellow |
Tensile Strength | 10,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Yellow, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 10,000 lb/in, Working Load Limit 3,300 lb, Material Polyester, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Wheel Professional Appliance Hand Truck (168067)
- STREN-FLEX Synthetic Web Sling, Type 4, 12 ft L, 4 in W, Nylon, Yellow (EET3-904-12)
- LITTLE GIANT Heavy-Duty Wagon Truck, 3500 lb., 24 x 36" (CH-2436-12MR-FSD)
- KELLEY ATLANTIC Holdown Springs, Handle Return Spring (060-021)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027OR)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300BK)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- Bulk-Strap Bulk Webbing