Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51ft x 1-1/2In, 750 lb
Mfr # P15051BL
Zoro # G3953485
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 51 ft
- Working Load Limit 245 lb
- Width 1 1/2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P15051BL
- Zoro # G3953485
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 1/2 in |
Overall Length | 51 ft |
Overall Width | 1 1/2 in |
Details
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Item | Webbing |
Working Load Limit | 245 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 750 lb |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 300 lb., 3" Wheel Diameter (402M58)
- LOUISVILLE 5 ft 8 in Fiberglass Platform Stepladder, 375 lb Capacity (FXP1803HD)
- KEEPER Tie-Down, Ratchet, 30 ft. x 2 In., 3333 lb. (04630)
- WESCO Manual Aluminum Drum Truck, ABT-12-SC-NB (240134)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051R)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- Bulk-Strap Bulk Webbing