Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51ft x 1-1/2In, 5700lb
Mfr # N15051OR
Zoro # G4154927
original price:
$43.00
7% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 51 ft
- Width 1 1/2 in
- Working Load Limit 1,850 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N15051OR
- Zoro # G4154927
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 1/2 in |
Overall Length | 51 ft |
Overall Width | 1 1/2 in |
Details
Item | Webbing |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Working Load Limit | 1,850 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Orange |
Breaking Strength | 5,700 lb |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Self Dumping Hopper, 1/3 Cu Yd, 6000 Lb (5PKG1)
- OZ LIFTING PRODUCTS Mounting Base, 2,500 lb Capacity, Silver (OZSOC4)
- ZORO SELECT V-Grve Rgd Cster, Cast Irn, 6 in., 1000 lb. (1NWC7)
- VESTIL HAND WINCH LIFT OPTION - DECK PLATFORM (A-LIFT-DK)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300OR)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 3800 lb (N01102OR)
- Bulk-Strap Bulk Webbing