Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 3/4 In., 375 lb.
Mfr # P34051R
Zoro # G2171312
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 51 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34051R
- Zoro # G2171312
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 3/4 in |
Overall Length | 51 ft |
Overall Width | 3/4 in |
Details
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Item | Webbing |
Working Load Limit | 120 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Red |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL I Beam Trolley Capacity 2,000 Pound (241647)
- ALBION 4" X 2" Non-Marking Phenolic Swivel Caster, Face Brake, Loads Up To 800 lb (16TM04201SFBA)
- ZORO SELECT Caster Wheel, 800 lb., 5" Wheel Dia., Nylon (416P31)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (TE60513X20)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- Bulk-Strap Bulk Webbing