Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 3/4 In., 2800 lb.
Mfr # N34051R
Zoro # G1573862
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.009
- Width 3/4 in
- Breaking Strength 2,800 lb
- Material Nylon
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N34051R
- Zoro # G1573862
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 3/4 in |
Length | 51 ft |
Overall Length | 51 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
Thickness | 0.043 +/-0.009 |
Breaking Strength | 2,800 lb |
Material | Nylon |
Color | Red |
Working Load Limit | 920 lb |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Tensile Strength | 2,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster Kit, Steel, 6 in., 900 lb., PK4 (4LLN3)
- DAYTON Cable, 1/8 In, L250Ft, WLL400Lb, 7x19, Steel (2TAE3)
- DAYTON Cable, 3/16 in., 500 ft, 7 x 7, Orange Vinyl (33RG46)
- DAYTON Wire Rope Sleeve, 1/4 In, Copper, PK25 (1DLE8)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- Bulk-Strap Bulk Webbing