Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 2 In, 900 lb, Color: Blue
Mfr # P02051BL
Zoro # G3912316
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 51 ft
- Working Load Limit 290 lb
- Width 2 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P02051BL
- Zoro # G3912316
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 51 ft |
Details
Item | Webbing |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Working Load Limit | 290 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 900 lb |
Tensile Strength | 900 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 900 lb/in, Working Load Limit 290 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain Container, Canvas, H 20 In (12R278)
- ZORO SELECT Anti-Slip Ladder Rung, 50 in. L, 8 Gauge (63A3L125-48.75)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2802DFX2)
- ZORO SELECT Standard Plate Caster, Swivel, 1250 lb. (P21S-UA080R-15-WB)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102OR)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- Bulk-Strap Bulk Webbing