Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 2 In, 7000 lb
Mfr # N02051BL
Zoro # G4061994
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 51 ft
- Working Load Limit 2,300 lb
- Width 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N02051BL
- Zoro # G4061994
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 2 in |
Overall Length | 51 ft |
Overall Width | 2 in |
Details
Item | Webbing |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Working Load Limit | 2,300 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Blue |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-308-050 .375 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-308-050)
- ZORO SELECT Truck Wheel Dolly, L48In (3XKR7)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 10' (Green) (PRS2-10)
- ALBION 4" X 2" Non-Marking Polyurethane Rigid Caster, No Brake, Loads Up To 700 lb (16PI04201R)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- Bulk-Strap Bulk Webbing