Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 2 In., 7000 lb.
Mfr # N02051BK
Zoro # G0808814
original price:
$58.15
10% off
new price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 51 ft
- Working Load Limit 2,300 lb
- Width 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N02051BK
- Zoro # G0808814
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 51 ft |
Details
Item | Webbing |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Working Load Limit | 2,300 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 7,000 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Med Duty 2-3/8" x 3-5/8" Plate Caster 4 (CMP1-4PPB)
- ALL-SOURCE 5-Ply x 430 Ft. Natural Cotton Twine (705883)
- ALL GEAR Rigging Ring, Sling Green (AG12SPRS346)
- CROSBY Wire Rope Thimble, 5/16 in., Steel (1037988)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 102ft x 1-1/2In, 750lb (P15102OR)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Black (NS-WEB420000BLK)
- Bulk-Strap Bulk Webbing