Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 1 In., 500 lb.
Mfr # P01051R
Zoro # G2371013
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Breaking Strength 500 lb
- Color Red
- Working Load Limit 160 lb
- Length 51 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P01051R
- Zoro # G2371013
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 51 ft |
Details
Item | Webbing |
Material | Polypropylene |
Breaking Strength | 500 lb |
Color | Red |
Working Load Limit | 160 lb |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Thickness | 0.043 +/-0.005 |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (1VW63)
- CAMPBELL CHAIN & FITTINGS CHAIN DBL LOOP #3 ZN200' (T0723227N)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E20B4AC1P6)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb., Color: Black (P02102BK)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 2800lb (N34051BL)
- Bulk-Strap Bulk Webbing