Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft x 1 In, 500 lb
Mfr # P01051OR
Zoro # G4168945
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 51 ft
- Working Load Limit 160 lb
- Width 1 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P01051OR
- Zoro # G4168945
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 51 ft |
Details
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Item | Webbing |
Working Load Limit | 160 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Orange |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEN-MOR CLOTHESLINE KIT HVY DTY (90238)
- TIVOLI Ladder Leveler, Aluminum, Capacity 375 lb. (LA20)
- ERICKSON 2"X7Ft 10,000 lb Machinery/Car Tie Down Bulk (58504)
- DAYTON Low Profile Hopper, 2000 Lb, 1/2 Cu Yd (5PKF1)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300BK)
- BULK-STRAP Bulk Webbing, 51 ft x 2 In, 7000 lb (N02051BL)
- BULK-STRAP Bulk Webbing, 27 ft x 3/4 In, 2800lb (N34027OR)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051R)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- Bulk-Strap Bulk Webbing