Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 1 In., 3800 lb.
Mfr # N01051R
Zoro # G2146557
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 51 ft
- Working Load Limit 1,250 lb
- Width 1 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # N01051R
- Zoro # G2146557
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 51 ft |
Details
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Item | Webbing |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Red |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 2000 lb. (R-CH-63PH)
- GEMTOR Ladder, Nylon Rope, 5155 Hooks 10ft. (322-10S)
- LIFT-ALL Web Sling, Type 3, 14 ft L, 3 in W, Polyester, Yellow (EE2803DFX14)
- CATAPULT Kinetic Energy Recovery Rope 1/2" X 20 (10-1050020)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- Bulk-Strap Bulk Webbing