Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 1 In., 3800 lb.
Mfr # N01051BK
Zoro # G3125577
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 51 ft
- Width 1 in
- Working Load Limit 1,250 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # N01051BK
- Zoro # G3125577
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 51 ft |
Details
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Item | Webbing |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- KEEPER Keeper 8865974 Ultra Gray Bungee Cord; 48 x 0.374 in. - Case of 10 (8865974)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61005)
- GREENLEE Cable Pulling Grip Swivel (39109)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 150 ft x 1-1/2 In, 5700 lb. (N15150BK)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- Bulk-Strap Bulk Webbing