Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb.
Mfr # P15051BK
Zoro # G2501527
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.005
- Material Polypropylene
- Working Load Limit 245 lb
- Breaking Strength 750 lb
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P15051BK
- Zoro # G2501527
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 1 1/2 in |
Length | 51 ft |
Overall Length | 51 ft |
Overall Width | 1 1/2 in |
Details
Item | Webbing |
Thickness | 0.043 +/-0.005 |
Material | Polypropylene |
Working Load Limit | 245 lb |
Breaking Strength | 750 lb |
Color | Black |
Tensile Strength | 750 lb/in |
Overall Thickness | 1/16 in |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Description
Webbing, Color Black, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 750 lb/in, Working Load Limit 245 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- DEUER Cable Block Swivel Eye 3 (DB30E)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 115/230V, Yellow (SNER020L-15)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 1 in W, Nylon, Yellow (EE2801NFX6)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- Bulk-Strap Bulk Webbing