Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb
Mfr # N15051R
Zoro # G0769553
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Breaking Strength 5,700 lb
- Thickness 0.043 +/-0.009
- Material Nylon
- Length 51 ft
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N15051R
- Zoro # G0769553
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 51 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 51 ft |
Details
Item | Webbing |
Breaking Strength | 5,700 lb |
Thickness | 0.043 +/-0.009 |
Material | Nylon |
Color | Red |
Working Load Limit | 1,850 lb |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 51 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Multi-Shelf Stock Cart, Steel, 5 Shelves, 3600 lb (5ML30606PH)
- TRI-ARC 186 in H Steel Configurable Rolling Ladder, 15 Steps, 450 lb Load Capacity (UKDEC115246)
- SILVER SPRING Threshold Ramp, Solid, 1500 lb Load Cap. (DH-TR-2)
- DAYTON Standard Platform Truck, 3000 lb., 72 In L (13X470)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, 27 ft. x 1-1/2 In., 5700 lb (N15027R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Red (NS-WEB26000RED)
- Bulk-Strap Bulk Webbing