Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300ftx1-1/2In, 1800lb
Mfr # 15M17337
Zoro # G7487173
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 300 ft
- Working Load Limit 594 lb
- Width 1 1/2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # 15M17337
- Zoro # G7487173
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 300 ft |
Details
Item | Webbing |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Working Load Limit | 594 lb |
Material | Nylon |
Thickness | 0.040 +/-0.003 |
Color | Black |
Breaking Strength | 1,800 lb |
Tensile Strength | 1,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 1,800 lb/in, Working Load Limit 594 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self Dumping Hopper, 6000 lb., Gray (50099 GRAY)
- LOUISVILLE 10 ft Fiberglass Stepladder, 375 lb Capacity (FXS1410HD)
- SUMNER FRONT LEG ASSEMBLY 2400 LIFT (784810)
- KINEDYNE Type 4 Twisted Eye Lifting Sling 2"x8 ft (EE2-9802X8-KIN)
- BULK-STRAP Bulk Webbing, 27 ft x 3/4 In, 2800lb (N34027OR)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Black (NS-WEB26000BLK)
- Bulk-Strap Bulk Webbing