Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 3/4 In, 375lb
Mfr # P34300OR
Zoro # G4133595
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 300 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34300OR
- Zoro # G4133595
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 3/4 in |
Overall Length | 300 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Working Load Limit | 120 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Orange |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Heavy Duty Casters, 8"x2". Heavy Duty Caster Set, PK4 (HD6680-01-PCI-TLB-4P-S3)
- ERIEZ Lifting Magnet, 2500 lb. Cap, 12-1/2" L (RPL-25)
- ZORO SELECT Swivel Plate Caster, Poly, 1-3/8 in., 220 lb. (LPA-VSTH 35K)
- ZORO SELECT Floor Stop Bollard, Yellow, 24x5 (FSBOL-24)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Blue (WB254TT06091)
- Bulk-Strap Bulk Webbing