Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 3/4 In, 375lb
Mfr # P34300BL
Zoro # G3969621
original price:
$42.18
6% off
new price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP4,4TLP8,4TLR3
- Length 300 ft
- Width 3/4 in
- Working Load Limit 120 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34300BL
- Zoro # G3969621
- UPC # 787698034134
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 300 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Working Load Limit | 120 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 375 lb |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE Rolling Ladder, 40" H x 21" D Platform (WLAR004246-D4)
- KEEPER 6'X1" Retractable Ratchet Tie-Down, Orange, S-Hooks, 500Lbs WLL, PK2 (5561)
- ZORO SELECT Plate Caster, 4100 lb. Ld Rating, Bk Wheel (P27R-NMB060K-16)
- ANCRA Logistic Ratchet Strap, 12ft x 2In, 1000lb (48672-13-GRA)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 300ftx1-1/2In, 1800lb (15M17337)
- Bulk-Strap Bulk Webbing