Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 3/4 In., 375 lb.
Mfr # P34300BK
Zoro # G1026067
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.005
- Material Polypropylene
- Working Load Limit 120 lb
- Breaking Strength 375 lb
- Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P34300BK
- Zoro # G1026067
- UPC # 787698034158
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 3/4 in |
Overall Width | 3/4 in |
Overall Length | 300 ft |
Details
Item | Webbing |
Thickness | 0.043 +/-0.005 |
Material | Polypropylene |
Working Load Limit | 120 lb |
Breaking Strength | 375 lb |
Color | Black |
Tensile Strength | 375 lb/in |
Overall Thickness | 1/16 in |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 375 lb/in, Working Load Limit 120 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stem Caster, 120 lb. Ld Rating, Gray Wheel (P5S-UP030G-ST1)
- ZORO SELECT Wire Cart, 4 Shelf, 60x24x70, Chrome (2HDF2)
- SERVICE CASTER 3 Inch Red Polyurethane Wheel Swivel Top Plate Caster with Brake (SCC-20S314-PPUB-RED-TLB-TP2)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- Bulk-Strap Bulk Webbing