Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 3 In, 3200 lb
Mfr # 03M17337
Zoro # G7550812
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 300 ft
- Working Load Limit 1,056 lb
- Width 3 in
- Material Nylon
- Thickness 0.040 +/-0.003
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # 03M17337
- Zoro # G7550812
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 3 in |
Overall Length | 300 ft |
Overall Width | 3 in |
Details
Item | Webbing |
Working Load Limit | 1,056 lb |
Material | Nylon |
Thickness | 0.040 +/-0.003 |
Color | Black |
Breaking Strength | 3,200 lb |
Tensile Strength | 3,200 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 3 in, Tensile Strength 3,200 lb/in, Working Load Limit 1,056 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Logistic Strap Anchor, Steel, 1467 lb. (SLAL)
- STERLING ROPE Static Rope, PES, 3/8 In. dia., 600 ft. L (P105000183)
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- VESTIL Extruded Rubber Fender Bumper- No Holes (M-4-120)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- BULK-STRAP Bulk Webbing, 300ft x 1-1/2In, 750lb (P15300BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb., Color: Black (N02150BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 7000 lb. (N02051R)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 2200 lb (02M17337)
- CYPHER 0.68 in. x 300 ft. Tubular Webbing- Royal (438064)
- Bulk-Strap Bulk Webbing