Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 2 In., 900 lb.
Mfr # P02300R
Zoro # G1325247
product price: $92.85
/ea
Free Shipping & Returns
$92.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 300 ft
- Width 2 in
- Working Load Limit 290 lb
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P02300R
- Zoro # G1325247
- UPC # 787698020014
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Overall Width | 2 in |
Overall Length | 300 ft |
Details
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Item | Webbing |
Working Load Limit | 290 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Red |
Breaking Strength | 900 lb |
Tensile Strength | 900 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 900 lb/in, Working Load Limit 290 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Track Wheel 7-7/8X1-3/4 1Pb (WFT-8L-1)
- ZORO SELECT Swivel Stem Caster, Polyolfn, 4 in, 275 lb. (32J864)
- ZORO SELECT Sfty Hand Rail Section, L 96In, H 42-1/8In (2HEN1)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 2" W (PE02150PY)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- Bulk-Strap Bulk Webbing