Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 2 In, 900 lb
Mfr # P02300BL
Zoro # G4150334
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.005
- Material Polypropylene
- Breaking Strength 900 lb
- Width 2 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # P02300BL
- Zoro # G4150334
- UPC # 787698020021
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 2 in |
Length | 300 ft |
Overall Width | 2 in |
Overall Length | 300 ft |
Details
Item | Webbing |
Thickness | 0.043 +/-0.005 |
Material | Polypropylene |
Breaking Strength | 900 lb |
Color | Blue |
Working Load Limit | 290 lb |
Tensile Strength | 900 lb/in |
Overall Thickness | 1/16 in |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Description
Webbing, Color Blue, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 900 lb/in, Working Load Limit 290 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO Baron 03205 Aircraft Cable, 3/16 To 1/4 In Dia, 50 Ft L, 740 Lb Working Load, Galvanized Steel (0 3205/50230)
- ZORO SELECT Rgd Plate Caster, Cast Iron, 3 in., 250 lb. (1UKX9)
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Rigid Caster, No Brake, Loads Up To 200 lb (2.33408.944)
- CALDWELL GROUP. Lif-Truc Fork Lift Beam, Single Fork Single Fixed Hook, 3000lb., 5-1/2in Dim A Size (5-1 1/2-5)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 2" W (PE02300PY)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051BL)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- Bulk-Strap Bulk Webbing