Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 2 In, 2200 lb
Mfr # 02M17337
Zoro # G4786013
original price:
$237.78
20% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771
- Length 300 ft
- Width 2 in
- Working Load Limit 726 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # 02M17337
- Zoro # G4786013
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 2 in |
Overall Length | 300 ft |
Overall Width | 2 in |
Details
Item | Webbing |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Working Load Limit | 726 lb |
Material | Nylon |
Thickness | 0.040 +/-0.003 |
Color | Black |
Breaking Strength | 2,200 lb |
Tensile Strength | 2,200 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 2,200 lb/in, Working Load Limit 726 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET 2-Pt, 2 Ton, Fits 3-1/4In. - 8In. Wide B (252020)
- COTTERMAN 110 in H Steel Rolling Ladder, 8 Steps (2608R2632A6E12B4W5C1P6)
- ZORO SELECT Wire High Cart, Heavy Duty, 60x24x69 In (1ECJ1)
- VINYLGUARD Conveyor Roller Cover, 2-1/2 In, L60 In., Overall Length: 5 ft (31-CV-2500O)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- US CARGO CONTROL 4" x 300' 20K Polyester Cargo Webbing - Yellow (NS-WEB420000Y)
- Bulk-Strap Bulk Webbing