Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 1 In., 500 lb.
Mfr # P01300R
Zoro # G2000214
product price: $55.99
/ea
$55.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 300 ft
- Working Load Limit 160 lb
- Width 1 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P01300R
- Zoro # G2000214
- UPC # 787698010121
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Length | 300 ft |
Overall Width | 1 in |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 160 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Red |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Red, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACTEL Winch Cable, Alloy Stl, 5/16 In. x 30 ft. (712109030K)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- ROYAL BASKET TRUCKS Basket Truck, 10 Bu. Cap., Canvas, 36 In.L (G10-CCW-PMA-3UNN)
- HAMILTON ForgeMaster Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-FM-63PH)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1 In., 500 lb. (P01300BK)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 1200 lb (01M17337)
- BULK-STRAP Bulk Webbing, 27 ft x 3/4 In, 2800lb (N34027OR)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300R)
- Bulk-Strap Bulk Webbing