Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 1 In, 500 lb
Mfr # P01300BL
Zoro # G4193856
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 300 ft
- Working Load Limit 160 lb
- Width 1 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P01300BL
- Zoro # G4193856
- UPC # 787698010138
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Length | 300 ft |
Overall Width | 1 in |
Details
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Item | Webbing |
Working Load Limit | 160 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Blue |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE POLY YEL 1/2X200' (P9M32S0300Y01S)
- DAYTON Gear, Intermediate (MH29XL8515G)
- CUSHMAN Hex Head Bolt, M12, 1.25" x 160" (606245)
- DAYTON SS Cable, 1/4 In, 250 Ft, 1280 lb. Capacity (1DLC7)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 7000 lb. (N02051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb (N15102R)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051R)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- Bulk-Strap Bulk Webbing