Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft. x 1 In., 500 lb.
Mfr # P01300BK
Zoro # G3417321
product price: $60.35
/ea
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 300 ft
- Working Load Limit 160 lb
- Width 1 in
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # P01300BK
- Zoro # G3417321
- UPC # 787698000115
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 300 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 160 lb |
Material | Polypropylene |
Thickness | 0.043 +/-0.005 |
Color | Black |
Breaking Strength | 500 lb |
Tensile Strength | 500 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 500 lb/in, Working Load Limit 160 lb, Material Polypropylene, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 3" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, Side Brake, Loads Up To 200 lb (2.33456.944 BRK4)
- CASTERHQ All Steel Swivel Plate Caster Wheels W/ Brakes Locking, PK4 (3ISCSO4TL)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- LUCKY LINE Connector, Welded Ring, Steel, Cap 450 lb (4GGL6)
- BULK-STRAP Bulk Webbing, 300 ft x 1 In, 500 lb (P01300OR)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 2800 lb. (N34102R)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 3800 lb (N01051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 3" W (PE03150PY)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 7000 lb (N02102BL)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- Bulk-Strap Bulk Webbing