Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 300 ft x 1 In, 1200 lb
Mfr # 01M17337
Zoro # G4786004
original price:
$160.67
34% off
new price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 300 ft
- Working Load Limit 396 lb
- Width 1 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # 01M17337
- Zoro # G4786004
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 300 ft |
Width | 1 in |
Overall Length | 300 ft |
Overall Width | 1 in |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 396 lb |
Material | Nylon |
Thickness | 0.040 +/-0.003 |
Color | Black |
Breaking Strength | 1,200 lb |
Tensile Strength | 1,200 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 300 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 1,200 lb/in, Working Load Limit 396 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Plastic 2 Tray Shelf Service & Utility Cart, 44in x 25-1/2in, 5in Rubber Casters (800297)
- HARRINGTON Manual Chain Hoist, 20 ft.Lift (CB005-20)
- GLEASON REEL Festoon Tow Trolley, Flat, 1.50 x 2.12 (C35-TTG)
- DAYTON Back Steerman Skates, 22,000 lb., Swivel (5ERK6)
- BULK-STRAP Bulk Webbing, 300 ft x 3/4 In, 375lb (P34300BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 7000 lb. (N02051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 900 lb. (P02102R)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102R)
- Bulk-Strap Bulk Webbing