Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27ft x 1-1/2In, 5700lb
Mfr # N15027OR
Zoro # G4003885
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 27 ft
- Width 1 1/2 in
- Working Load Limit 1,850 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N15027OR
- Zoro # G4003885
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 27 ft |
Details
Item | Webbing |
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Working Load Limit | 1,850 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Orange |
Breaking Strength | 5,700 lb |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- CM Coffing LSB Ratchet Lever Hoist, 10 Ft. Lift, 1-1/2 Ton (LSB15010)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A6E20B4AC1P6)
- VESTIL Fork Extension, Yellow, 4,000 lb, 6" W (FE-HS-6-96)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 3/4 In., 375 lb. (P34102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- Bulk-Strap Bulk Webbing