Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft x 3/4 In, 2800lb
Mfr # N34027OR
Zoro # G4015636
original price:
$14.39
12% off
new price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.009
- Material Nylon
- Color Orange
- Length 27 ft
- Working Load Limit 920 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N34027OR
- Zoro # G4015636
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 3/4 in |
Overall Length | 27 ft |
Overall Width | 3/4 in |
Details
Item | Webbing |
Thickness | 0.043 +/-0.009 |
Material | Nylon |
Color | Orange |
Working Load Limit | 920 lb |
Breaking Strength | 2,800 lb |
Tensile Strength | 2,800 lb/in |
Overall Thickness | 1/16 in |
For Use With | 14A768,14A770,4TLP4,4TLP8,4TLR3 |
Description
Webbing, Color Orange, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 3/4 in, Tensile Strength 2,800 lb/in, Working Load Limit 920 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/16" Stainless Steel Type 7x19 Aircraft Cable Wire Rope Grade 304- 1000 ft (ZAG316-SS304-719-1000)
- DURASTAR 4-Position Swvl Lock, For 4.5x6.25 Top Plate (PSL-04)
- RUBBERMAID COMMERCIAL Convertible Utility Cart with Flush Plastic Shelf & Platform, Plastic, Flat, 2 Shelves, 400 lb (FG430000BLA)
- MARASTAR Flat Free Swivel Caster, 10-1/4 in, 300 lb (#00302)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027R)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150BL)
- BULK-STRAP Bulk Webbing, 300 ft x 2 In, 900 lb (P02300OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 500 lb. (P01051BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 2 In., 7000 lb. (N02150R)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- Bulk-Strap Bulk Webbing