Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft x 2 In, 7000 lb
Mfr # N02027OR
Zoro # G4065546
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 2,300 lb
- Thickness 0.043 +/-0.009
- Material Nylon
- Width 2 in
- Breaking Strength 7,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # N02027OR
- Zoro # G4065546
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Width | 2 in |
Length | 27 ft |
Overall Length | 27 ft |
Overall Width | 2 in |
Details
Item | Webbing |
Working Load Limit | 2,300 lb |
Thickness | 0.043 +/-0.009 |
Material | Nylon |
Breaking Strength | 7,000 lb |
Color | Orange |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Orange, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Swivel Pneumatic Caster, 8 in., 330 lb. (S-7008-PRB)
- KFI KFI Winch Hand Remote (ATV-HR)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 700lb, Open Hk (60106)
- DAYTON Handle Shaft (MH60-116G)
- BULK-STRAP Bulk Webbing, Yellow, 150 ft. L, 4" W (PE04150PY)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 4" W (PE04050PY)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- BULK-STRAP Bulk Webbing, 27 ft x 2 In, 7000 lb (N02027BL)
- BULK-STRAP Bulk Webbing, 300 ft. x 1-1/2 In., 750 lb (P15300R)
- BULK-STRAP Bulk Webbing, 102ftx1-1/2In, 5700 lb (N15102BL)
- Bulk-Strap Bulk Webbing