Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 27 ft x 1 In, 3800 lb
Mfr # N01027OR
Zoro # G3973751
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.009
- Breaking Strength 3,800 lb
- Working Load Limit 1,250 lb
- Length 27 ft
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N01027OR
- Zoro # G3973751
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 27 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 27 ft |
Details
Item | Webbing |
Thickness | 0.043 +/-0.009 |
Breaking Strength | 3,800 lb |
Working Load Limit | 1,250 lb |
Material | Nylon |
Color | Orange |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Description
Webbing, Color Orange, Overall Length 27 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Utility Winch Kit, 12V, 10,000 lb (11006)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Polyester, Yellow (EE2602DFX6)
- ALL GEAR Double Braided Composite Bull Rope, 1"X1 (AGBR1150)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- BULK-STRAP Bulk Webbing, 51 ft x 1 In, 500 lb (P01051BL)
- BULK-STRAP Bulk Webbing, 150 ft x 1 In, 3800 lb (N01150OR)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 3/4 In., 375 lb. (P34300BK)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 2" W (PE02050PY)
- Bulk-Strap Bulk Webbing