Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 150 ft. x 2 In., 7000 lb.
Mfr # N02150R
Zoro # G2326055
original price:
$145.99
5% off
new price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.043 +/-0.009
- Breaking Strength 7,000 lb
- Length 150 ft
- Width 2 in
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N02150R
- Zoro # G2326055
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 150 ft |
Width | 2 in |
Overall Length | 150 ft |
Overall Width | 2 in |
Details
Item | Webbing |
Thickness | 0.043 +/-0.009 |
Breaking Strength | 7,000 lb |
Material | Nylon |
Color | Red |
Working Load Limit | 2,300 lb |
Tensile Strength | 7,000 lb/in |
Overall Thickness | 1/16 in |
For Use With | 4TLP7,4TLR2,4TLT6,4TLR9,4TLT3,4TLR6,14A769,14A771 |
Description
Webbing, Color Red, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 2 in, Tensile Strength 7,000 lb/in, Working Load Limit 2,300 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Nylon Loop Runner 26in Blue (NNLR-26)
- LITTLE GIANT 12" Reinforced Nose Hand Truck, Loop Handle, 10" Solid Rubber (T24010)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 1200 lb Capacity Mold-on-Rubber (PLDL-HD-4-8MR)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-3EB)
- BULK-STRAP Bulk Webbing, 27 ft. x 1 In., 3800 lb. (N01027R)
- BULK-STRAP Bulk Webbing, 51 ft. x 3/4 In., 375 lb. (P34051BK)
- BULK-STRAP Bulk Webbing, 51ft x 1-1/2In, 750 lb (P15051BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1 In., 3800 lb. (N01051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150R)
- BULK-STRAP Bulk Webbing, Yellow, 50 ft. L, 3" W (PE03050PY)
- Bulk-Strap Bulk Webbing