Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 150 ft. x 1 In., 3800 lb.
Mfr # N01150BK
Zoro # G3340897
original price:
$91.05
5% off
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4
- Length 150 ft
- Width 1 in
- Working Load Limit 1,250 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulk-Strap
- MFR # N01150BK
- Zoro # G3340897
- UPC # 787698070118
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 150 ft |
Width | 1 in |
Overall Width | 1 in |
Overall Length | 150 ft |
Details
Item | Webbing |
For Use With | 14A768,14A770,4TLP5,4TLP9,4TLT4,4TLT1,4TLR7,4TLR4 |
Working Load Limit | 1,250 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Black |
Breaking Strength | 3,800 lb |
Tensile Strength | 3,800 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Black, Overall Length 150 ft, Overall Thickness 1/16 in, Overall Width 1 in, Tensile Strength 3,800 lb/in, Working Load Limit 1,250 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Walkboard - Aluminum Plywood - A - 19" W x 7' L (0054-216)
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- MAZZELLA Mazzella Lifting B151113 4' Single Leg Chain Sling W/ Sling/Grab Hook (S5193204S02)
- HAMILTON Duralast Wheel, 10X5 1-1/4 Sealtprd Crs (W-1050-DT-1-1/4)
- BULK-STRAP Bulk Webbing, 102 ft x 1-1/2 In, 5700 lb. (N15102BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 2 In., 7000 lb. (N02027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 5700 lb (N15051BK)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 500 lb (P01102BL)
- BULK-STRAP Bulk Webbing, 51 ft. x 1-1/2 In., 750 lb. (P15051R)
- BULK-STRAP Bulk Webbing, 102 ft. x 2 In., 7000 lb. (N02102BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb. (P02051R)
- Bulk-Strap Bulk Webbing