Shop All Bulk Webbing
Bulk-Strap
Bulk Webbing, 102ftx1-1/2In, 5700 lb
Mfr # N15102BL
Zoro # G4106471
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771
- Length 102 ft
- Width 1 1/2 in
- Working Load Limit 1,850 lb
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulk-Strap
- MFR # N15102BL
- Zoro # G4106471
- Country of Origin United States
- Category Bulk Webbing
Dimensions
Length | 102 ft |
Width | 1 1/2 in |
Overall Width | 1 1/2 in |
Overall Length | 102 ft |
Details
For Use With | 4TLP6,4TLR1,4TLT5,4TLR8,4TLT2,4TLR5,14A769,14A771 |
Item | Webbing |
Working Load Limit | 1,850 lb |
Material | Nylon |
Thickness | 0.043 +/-0.009 |
Color | Blue |
Breaking Strength | 5,700 lb |
Tensile Strength | 5,700 lb/in |
Overall Thickness | 1/16 in |
Description
Webbing, Color Blue, Overall Length 102 ft, Overall Thickness 1/16 in, Overall Width 1 1/2 in, Tensile Strength 5,700 lb/in, Working Load Limit 1,850 lb, Material Nylon, Product Type Webbing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DPI 4 Steps, Plastic Step Stand, 500 lb. Load Capacity, Yellow (T445-14)
- MAGLINER Left Hand Wheel Bracket (210101)
- ZORO SELECT High Profile Machine Guard, Material: Steel (1GUE3)
- ZORO SELECT Cart Cover, 48x18x62, White, Vinyl, Zipper (33Y380)
- BULK-STRAP Bulk Webbing, 102 ft x 1 In, 3800 lb (N01102OR)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 500 lb. (P01102R)
- BULK-STRAP Bulk Webbing, Yellow, 300 ft. L, 3" W (PE03300PY)
- BULK-STRAP Bulk Webbing, 102 ft. x 1-1/2 In., 750 lb (P15102BK)
- BULK-STRAP Bulk Webbing, 300 ft. x 2 In., 900 lb. (P02300BK)
- BULK-STRAP Bulk Webbing, 27 ft. x 3/4 In., 2800 lb. (N34027BK)
- BULK-STRAP Bulk Webbing, 51 ft. x 2 In., 900 lb., Color: Black (P02051BK)
- Bulk-Strap Bulk Webbing